INA AXK100135-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY

Axial needle roller and cage assembly

See technical informationSee documents

References

INA:AXK100135-A/0-10
Rubix:100A2788
Manufacturer :0000357859065
EAN:7892166016611
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter135 mm
Width4 mm
See all Specifications

Documents

Product details : INA AXK100135-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY


Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2

Strengths

Supports large and axial radial loads in one direction. Stiffness and high load capacity.

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x135x135 mm
Logistic Weight99 g
Inner diameter100 mm
Outer diameter135 mm
Width4 mm
Basic dynamic load, axial - Ca91000 N
Seriesaxk
Reference speed970 rpm
Limit speed2420 rpm
Basic static load, axial - C0a560000 N
£ 67.91 excl. VAT
/ Each
£ 81.49 incl. VAT
  • Delivery usually within ( 7 ) days