Axial cyl roller and cage assy -LS
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x68x68 mm |
---|---|
Logistic Weight | 80 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 9 mm |
Series | K812..-TV |
Cage | Polyamide |
Reference speed | 1860 rpm |
Limit speed | 5200 rpm |
Basic static load, axial - C0a | 265000 N |
Basic dynamic load, axial - Ca | 107000 N |
Usually arrives within 14 working days