NTN 81208T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81208T2
See technical informationSee documentsReferences
NTN:81208T2
Rubix:205A1337
EAN:4547359457254



Documents
Product details : NTN 81208T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x19 mm |
|---|---|
| Logistic Weight | 239 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 74500 N |
| Series | 812 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.265 kg |
| Thickness | 19 mm |
| Limit speed | 4400 rpm |
| Basic static load, axial - C0a | 190000 N |
Show UNSPSC/ECL@SS
£ 31.77 excl. VAT
/ Each
£ 38.12 incl. VAT
- Delivery usually within ( 3 ) days
