INA 81112-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81112-TV
Rubix:238A4338
Manufacturer :0007104310000
EAN:4012802440164

Documents
Product details : INA 81112-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x85x85 mm |
|---|---|
| Logistic Weight | 266 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 17 mm |
| Basic dynamic load, axial - Ca | 103000 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 1360 rpm |
| Limit speed | 3950 rpm |
| Basic static load, axial - C0a | 315000 N |
Show UNSPSC/ECL@SS
£ 78.28 excl. VAT
/ Each
£ 93.94 incl. VAT
- Delivery usually within ( 7 ) days
