Axial cylindrical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 340 mm |
Width | 78 mm |
Logistics dimensions (L x W x H) | 78x340x340 mm |
---|---|
Logistic Weight | 21950 g |
Inner diameter | 240 mm |
Outer diameter | 340 mm |
Width | 78 mm |
Cage | Brass |
Reference speed | 340 rpm |
Limit speed | 990 rpm |
Basic static load, axial - C0a | 5000000 N |
Basic dynamic load, axial - Ca | 1380000 N |
Usually arrives within 14 working days