Axial cylindrical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 520 mm |
Width | 145 mm |
Logistic Weight | 159890 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 520 mm |
Width | 145 mm |
Cage | Brass |
Reference speed | 199 rpm |
Basic static load, axial - C0a | 17600000 N |
Basic dynamic load, axial - Ca | 4250000 N |
Usually arrives within 14 working days