Axial needle roller and cage assembly
Inner diameter | 5 mm |
---|---|
Outer diameter | 15 mm |
Width | 2 mm |
Logistics dimensions (L x W x H) | 2x15x15 mm |
---|---|
Logistic Weight | 0,79 g |
Inner diameter | 5 mm |
Outer diameter | 15 mm |
Width | 2 mm |
Cage | Polyamide |
Reference speed | 13000 rpm |
Limit speed | 20600 rpm |
Basic static load, axial - C0a | 9200 N |
Basic dynamic load, axial - Ca | 4750 N |
In stock: Next day delivery