INA 89440-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89440-M
Rubix:238A2993
Manufacturer :0096757100000
EAN:4012802415018

Product details : INA 89440-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x400x400 mm |
|---|---|
| Logistic Weight | 80870 g |
| Inner diameter | 200 mm |
| Outer diameter | 400 mm |
| Width | 122 mm |
| Basic dynamic load, axial - Ca | 2700000 N |
| Cage | brass |
| Reference speed | 305 rpm |
| Limit speed | 960 rpm |
| Basic static load, axial - C0a | 10200000 N |
Show UNSPSC/ECL@SS
£ 5,858.72 excl. VAT
/ Each
£ 7,030.46 incl. VAT
- Usually arrives within 14 working days
