References
SKF:81104 TN
Rubix:104A9095
Manufacturer :46214
EAN:7316570427967

Product details : SKF CYL. THRUST BEARING 81104 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x35x35 mm |
|---|---|
| Logistic Weight | 34,8 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Basic dynamic load, axial - Ca | 18600 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.037 kg |
| Thickness | 2.75 mm |
| Reference speed | 3800 rpm |
| Limit speed | 7500 rpm |
| Basic static load, axial - C0a | 48000 N |
Show UNSPSC/ECL@SS
£ 38.21 excl. VAT
/ Each
£ 45.85 incl. VAT
- Delivery usually within ( 3 ) days
