Axial cyl roller and cage assy -LS
Inner diameter | 170 mm |
---|---|
Outer diameter | 215 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x215x215 mm |
---|---|
Logistic Weight | 660 g |
Inner diameter | 170 mm |
Outer diameter | 215 mm |
Width | 14 mm |
Series | K811..-TV |
Cage | Polyamide |
Reference speed | 570 rpm |
Limit speed | 1510 rpm |
Basic static load, axial - C0a | 1380000 N |
Basic dynamic load, axial - Ca | 360000 N |
Usually arrives within 14 working days