INA 81132-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81132-TV
Rubix:238A3690
Manufacturer :0095916210000
EAN:4012802030891

Product details : INA 81132-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x200x200 mm |
|---|---|
| Logistic Weight | 1998 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 31 mm |
| Basic dynamic load, axial - Ca | 270000 N |
| Cage | polyamide |
| Reference speed | 640 rpm |
| Limit speed | 1600 rpm |
| Basic static load, axial - C0a | 1050000 N |
Show UNSPSC/ECL@SS
£ 659.04 excl. VAT
/ Each
£ 790.85 incl. VAT
- Usually arrives within 14 working days
