NTN 81214T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 81214T2
See technical informationSee documentsReferences
NTN:81214T2
Rubix:205A1343
EAN:4547359457391



Documents
Product details : NTN 81214T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, 812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x27 mm |
|---|---|
| Logistic Weight | 815 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 134000 N |
| Series | 812 |
| Material | steel |
| Cage | polyamide |
| Weight | 0.815 kg |
| Limit speed | 2700 rpm |
| Basic static load, axial - C0a | 410000 N |
Show UNSPSC/ECL@SS
£ 71.80 excl. VAT
/ Each
£ 86.16 incl. VAT
- Delivery usually within ( 3 ) days
