INA 87408-L AXIAL CYLINDRICAL ROLLER BEARINGMULTI-ROW BEARING SERIES 7
Axial cylindrical roller bearing
See technical informationReferences
INA:87408-L
Rubix:238A4350
Manufacturer :0000324840000
EAN:4012802424232

Product details : INA 87408-L AXIAL CYLINDRICAL ROLLER BEARINGMULTI-ROW BEARING SERIES 7
Axial cyl roller and cage assy -LS K812. . -L, single row
Technical specifications
Attributes
| Logistic Weight | 755 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Basic dynamic load, axial - Ca | 135671 N |
| Series | series 874 |
| Material | through-hardened rolling bearing steel (100cr6) |
| Cage | aluminium |
| Weight | 0.76 kg |
| Limit speed | 4400 rpm |
| Basic static load, axial - C0a | 480408 N |
Show UNSPSC/ECL@SS
£ 244.94 excl. VAT
/ Each
£ 293.93 incl. VAT
- Delivery usually within ( 7 ) days
