INA AXK160200-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY

Axial needle roller and cage assembly

See technical informationSee documents

References

INA:AXK160200-A/0-10
Rubix:100A2785
Manufacturer :0000359639065
EAN:4012802369489
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter200 mm
Width5 mm
See all Specifications

Documents

Product details : INA AXK160200-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY


Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2

Strengths

Supports large and axial radial loads in one direction. Stiffness and high load capacity.

Technical specifications


Attributes
Logistics dimensions (L x W x H)5x200x200 mm
Logistic Weight242 g
Inner diameter160 mm
Outer diameter200 mm
Width5 mm
Basic dynamic load, axial - Ca148000 N
Seriesaxk
Reference speed620 rpm
Limit speed1600 rpm
Basic static load, axial - C0a1020000 N
£ 268.75 excl. VAT
/ Each
£ 322.50 incl. VAT
  • Delivery usually within ( 7 ) days