INA 81212-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81212-TV
Rubix:238A3671
Manufacturer :0007167230000
EAN:4054369073010

Documents
Product details : INA 81212-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x95x95 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 26 mm |
| Basic dynamic load, axial - Ca | 173000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 1300 rpm |
| Limit speed | 3700 rpm |
| Basic static load, axial - C0a | 480000 N |
Show UNSPSC/ECL@SS
£ 113.08 excl. VAT
/ Each
£ 135.70 incl. VAT
- Delivery usually within ( 7 ) days
