NTN - Needle Roller Bearing - 81110T2
Inner diameter | 50 mm |
---|---|
Outer diameter | 70 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 70x70x14 mm |
---|---|
Logistic Weight | 151 g |
Inner diameter | 50 mm |
Outer diameter | 70 mm |
Width | 14 mm |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days