INA K81115-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81115-TV/0-8
Rubix:238A5005
Manufacturer :0014773749064
EAN:4012802369748

Product details : INA K81115-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x100x100 mm |
|---|---|
| Logistic Weight | 89 g |
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 7.5 mm |
| Basic dynamic load, axial - Ca | 107000 N |
| Series | k811..-tv |
| Cage | polyamide |
| Reference speed | 1190 rpm |
| Limit speed | 3300 rpm |
| Basic static load, axial - C0a | 350000 N |
Show UNSPSC/ECL@SS
£ 49.44 excl. VAT
/ Each
£ 59.33 incl. VAT
- Usually arrives within 14 working days
