Axial cyl roller and cage assy -LS
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x125x125 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 10 mm |
Series | K893 |
Cage | Polyamide |
Reference speed | 1200 rpm |
Limit speed | 2950 rpm |
Usually arrives within 14 working days