INA AXK75100-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK75100-A/0-10
Rubix:106A0577
Manufacturer :0000357009065
EAN:4047643173186

Documents
Product details : INA AXK75100-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x100x100 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 4 mm |
| Basic dynamic load, axial - Ca | 55000 N |
| Series | axk |
| Reference speed | 1350 rpm |
| Limit speed | 3300 rpm |
| Basic static load, axial - C0a | 265000 N |
Show UNSPSC/ECL@SS
£ 15.78 excl. VAT
/ Each
£ 18.94 incl. VAT
- Usually arrives within 14 working days
