INA AXK80105-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationReferences
INA:AXK80105-A/0-10
Rubix:238A4136
Manufacturer :0000357269065
EAN:4012802368284

Product details : INA AXK80105-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x105x105 mm |
|---|---|
| Logistic Weight | 56 g |
| Inner diameter | 80 mm |
| Outer diameter | 105 mm |
| Width | 4 mm |
| Basic dynamic load, axial - Ca | 57000 N |
| Reference speed | 1280 rpm |
| Limit speed | 3100 rpm |
| Basic static load, axial - C0a | 280000 N |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ Each
£ 20.88 incl. VAT
- Delivery usually within ( 7 ) days
