References
INA:89436-M
Rubix:229A0925
Manufacturer :0001298870000
EAN:4012802415001

Product details : FAG 89436-M CYL. THRUST BEARING 1298870000
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x360x360 mm |
|---|---|
| Logistic Weight | 58500 g |
| Inner diameter | 180 mm |
| Outer diameter | 360 mm |
| Width | 109 mm |
| Basic dynamic load, axial - Ca | 2220000 N |
| Cage | brass |
| Reference speed | 355 rpm |
| Limit speed | 1050 rpm |
| Basic static load, axial - C0a | 8200000 N |
Show UNSPSC/ECL@SS
£ 4,850.36 excl. VAT
/ Each
£ 5,820.43 incl. VAT
- Usually arrives within 14 working days
