INA 89311-TV AXIAL CYLINDRICAL ROLLER BEARING

Axial cylindrical roller bearing

See technical information
References
INA:89311-TV
Rubix:238A2362
Manufacturer :0003617630000
EAN:4012802692693
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter105 mm
Width30 mm
See all Specifications

Product details : INA 89311-TV AXIAL CYLINDRICAL ROLLER BEARING


Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x105x105 mm
Logistic Weight1180 g
Inner diameter55 mm
Outer diameter105 mm
Width30 mm
Basic dynamic load, axial - Ca184000 N
Cagepolyamide
Reference speed1490 rpm
Limit speed3600 rpm
Basic static load, axial - C0a600000 N
Show UNSPSC/ECL@SS
£ 257.72 excl. VAT
/ Each
£ 309.26 incl. VAT
  • Delivery usually within ( 7 ) days