INA K81111-TV/0-8 THRUST CYLINDER ROLLER AND CAGE ASSEMBLYDIMENSION SE
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K81111-TV/0-8
Rubix:238A3911
Manufacturer :0006082039064
EAN:4012802369182

Product details : INA K81111-TV/0-8 THRUST CYLINDER ROLLER AND CAGE ASSEMBLYDIMENSION SE
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x78x78 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 6 mm |
| Basic dynamic load, axial - Ca | 90000 N |
| Series | k811..-tv |
| Cage | polyamide |
| Reference speed | 1330 rpm |
| Limit speed | 4350 rpm |
| Basic static load, axial - C0a | 300000 N |
Show UNSPSC/ECL@SS
£ 31.31 excl. VAT
/ Each
£ 37.57 incl. VAT
- In stock: Next day delivery
