INA 81234-M AXIAL CYLINDRICAL ROLLER BEARING

Axial cylindrical roller bearing

See technical information

References

INA:81234-M
Rubix:105A1770
Manufacturer :0057687480000
EAN:4047643178563
brand logo

Technical specifications

Inner diameter170 mm
Outer diameter240 mm
Width55 mm
See all Specifications

Product details : INA 81234-M AXIAL CYLINDRICAL ROLLER BEARING


Axial cylindrical roller bearing 812..-M, single row

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x240x240 mm
Logistic Weight9300 g
Inner diameter170 mm
Outer diameter240 mm
Width55 mm
Basic dynamic load, axial - Ca680000 N
Cagebrass
Reference speed540 rpm
Limit speed1400 rpm
Basic static load, axial - C0a2340000 N
£ 3,581.54 excl. VAT
/ Each
£ 4,297.85 incl. VAT
  • Usually arrives within 14 working days