INA 81215-TV AXIAL CYLINDRICAL ROLLER BEARINGS 812 SINGLE DIRECTION CO
Axial cylindrical roller bearing
See technical informationReferences
INA:81215-TV
Rubix:238A3687
Manufacturer :0003616820000
EAN:4012802421095

Product details : INA 81215-TV AXIAL CYLINDRICAL ROLLER BEARINGS 812 SINGLE DIRECTION CO
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Basic dynamic load, axial - Ca | 172000 N |
| Cage | polyamide |
| Reference speed | 1210 rpm |
| Limit speed | 3150 rpm |
| Basic static load, axial - C0a | 500000 N |
Show UNSPSC/ECL@SS
£ 145.48 excl. VAT
/ Each
£ 174.58 incl. VAT
- In stock: Next day delivery
