Axial cyl roller and cage assy -LS
Inner diameter | 120 mm |
---|---|
Outer diameter | 155 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 11x155x155 mm |
---|---|
Logistic Weight | 283 g |
Inner diameter | 120 mm |
Outer diameter | 155 mm |
Width | 25 mm |
Series | K811..-TV |
Reference speed | 780 rpm |
Limit speed | 2090 rpm |
Basic static load, axial - C0a | 760000 N |
Basic dynamic load, axial - Ca | 214000 N |
Usually arrives within 14 working days