INA 89317-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:89317-M
Rubix:274A7200
Manufacturer :0058702080000
EAN:4012802428452

Product details : INA 89317-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 893..-M, two-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x150x150 mm |
|---|---|
| Logistic Weight | 3390 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 39 mm |
| Basic dynamic load, axial - Ca | 325000 N |
| Cage | brass |
| Reference speed | 1030 rpm |
| Limit speed | 2450 rpm |
| Basic static load, axial - C0a | 1140000 N |
Show UNSPSC/ECL@SS
£ 551.66 excl. VAT
/ Each
£ 661.99 incl. VAT
- Usually arrives within 14 working days
