FAG 89312-TV NEEDLE THRUST 3617470000

Axial cylindrical roller bearing

See technical information

References

INA:89312-TV
Rubix:229A0920
Manufacturer :0003617470000
EAN:4012802031249
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter110 mm
Width30 mm
See all Specifications

Product details : FAG 89312-TV NEEDLE THRUST 3617470000


Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x110x110 mm
Logistic Weight1260 g
Inner diameter60 mm
Outer diameter110 mm
Width30 mm
Basic dynamic load, axial - Ca197000 N
Cagepolyamide
Reference speed1350 rpm
Limit speed3400 rpm
Basic static load, axial - C0a670000 N
£ 251.81 excl. VAT
/ Each
£ 302.17 incl. VAT
  • Delivery usually within ( 7 ) days