FAG AXK1730-A/0-10 NEEDLETHRUST BEARING 352549065
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK1730-A/0-10
Rubix:229A0966
Manufacturer :0000352549065
EAN:4047643173087

Documents
Product details : FAG AXK1730-A/0-10 NEEDLETHRUST BEARING 352549065
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x30x30 mm |
|---|---|
| Logistic Weight | 4 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 12000 N |
| Series | axk |
| Material | steel |
| Cage | steel |
| Reference speed | 4600 rpm |
| Limit speed | 12300 rpm |
| Basic static load, axial - C0a | 39500 N |
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
- In stock: Next day delivery
