FAG 89428-M CYL. THRUST BEARING 16441900000
Axial cylindrical roller bearing
See technical informationReferences
INA:89428-M
Rubix:229A0924
Manufacturer :0016441900000
EAN:4047643032575

Product details : FAG 89428-M CYL. THRUST BEARING 16441900000
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x280x280 mm |
|---|---|
| Logistic Weight | 29700 g |
| Inner diameter | 140 mm |
| Outer diameter | 280 mm |
| Width | 85 mm |
| Basic dynamic load, axial - Ca | 1390000 N |
| Cage | brass |
| Reference speed | 490 rpm |
| Limit speed | 1350 rpm |
| Basic static load, axial - C0a | 4950000 N |
Show UNSPSC/ECL@SS
£ 3,002.18 excl. VAT
/ Each
£ 3,602.62 incl. VAT
- Delivery usually within ( 7 ) days
