INA 81164-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81164-M
Rubix:105A0000
Manufacturer :0016345420000
EAN:4012802030938

Product details : INA 81164-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x400x400 mm |
|---|---|
| Logistic Weight | 20740 g |
| Inner diameter | 320 mm |
| Outer diameter | 400 mm |
| Width | 63 mm |
| Basic dynamic load, axial - Ca | 1100000 N |
| Material | steel |
| Cage | brass |
| Reference speed | 280 rpm |
| Limit speed | 800 rpm |
| Basic static load, axial - C0a | 4750000 N |
Show UNSPSC/ECL@SS
£ 9,816.46 excl. VAT
/ Each
£ 11,779.75 incl. VAT
- Delivery usually within ( 7 ) days
