Axial needle roller and cage assembly
Inner diameter | 55 mm |
---|---|
Outer diameter | 78 mm |
Width | 3 mm |
Logistics dimensions (L x W x H) | 3x78x78 mm |
---|---|
Logistic Weight | 27 g |
Inner diameter | 55 mm |
Outer diameter | 78 mm |
Width | 3 mm |
Series | AXK |
Reference speed | 1780 rpm |
Limit speed | 4350 rpm |
Basic static load, axial - C0a | 186000 N |
Basic dynamic load, axial - Ca | 38500 N |
In stock: Next day delivery