Axial cyl roller and cage assy -LS
Inner diameter | 80 mm |
---|---|
Outer diameter | 115 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x115x115 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 80 mm |
Outer diameter | 115 mm |
Width | 11 mm |
Series | K812..-TV |
Cage | Polyamide |
Reference speed | 990 rpm |
Limit speed | 2900 rpm |
Basic static load, axial - C0a | 630000 N |
Basic dynamic load, axial - Ca | 201000 N |
Usually arrives within 14 working days