Axial cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x42x42 mm |
---|---|
Logistic Weight | 53 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 11 mm |
Series | 811 |
Cage | Polyamide |
Reference speed | 3500 rpm |
Limit speed | 8900 rpm |
Basic static load, axial - C0a | 76000 N |
Basic dynamic load, axial - Ca | 33000 N |
Usually arrives within 14 working days