INA AXK1226-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK1226-A/0-10
Rubix:218A4104
Manufacturer :0000351739065
EAN:4012802399301

Documents
Product details : INA AXK1226-A/0-10 AXIAL NEEDLE ROLLER AND CAGE ASSEMBLY
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x26x26 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 12 mm |
| Outer diameter | 26 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 9900 N |
| Series | axk |
| Cage | steel |
| Reference speed | 6500 rpm |
| Limit speed | 15200 rpm |
| Basic static load, axial - C0a | 29000 N |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Delivery usually within ( 7 ) days
