FAG 89412-TV CYL. THRUST BEARING 5764410000
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:89412-TV
Rubix:229A0922
Manufacturer :0005764410000
EAN:4054362005766

Documents
Product details : FAG 89412-TV CYL. THRUST BEARING 5764410000
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x130x130 mm |
|---|---|
| Logistic Weight | 2818 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 42 mm |
| Basic dynamic load, axial - Ca | 390000 N |
| Series | 894 |
| Cage | polyamide |
| Reference speed | 1080 rpm |
| Limit speed | 3050 rpm |
| Basic static load, axial - C0a | 1220000 N |
Show UNSPSC/ECL@SS
£ 556.60 excl. VAT
/ Each
£ 667.92 incl. VAT
- Delivery usually within ( 7 ) days
