INA K81105-TV-A/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationSee documentsReferences
INA:K81105-TV-A/0-8
Rubix:238A5006
Manufacturer :0014669849064
EAN:4047643183970

Documents
Product details : INA K81105-TV-A/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing washers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x42x42 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 11 mm |
| Basic dynamic load, axial - Ca | 33500 N |
| Series | k811..-tv |
| Reference speed | 3500 rpm |
| Limit speed | 8600 rpm |
| Basic static load, axial - C0a | 76000 N |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 7 ) days
