INA NEEDLETHRUST BEARING AXK2035-A/0-10
Axial needle roller and cage assembly
See technical informationSee documentsReferences
INA:AXK2035-A/0-10
Rubix:100A2867
Manufacturer :0000352979065
EAN:4047643173100

Documents
Product details : INA NEEDLETHRUST BEARING AXK2035-A/0-10
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Axial needle roller and cage assemblies, single direction, to DIN 5405-2
Strengths
Supports large and axial radial loads in one direction. Stiffness and high load capacity.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x35x35 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 2 mm |
| Basic dynamic load, axial - Ca | 13100 N |
| Series | axk |
| Material | steel |
| Cage | steel |
| Reference speed | 4350 rpm |
| Limit speed | 10500 rpm |
| Basic static load, axial - C0a | 46500 N |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- In stock: Next day delivery
