References
SKF:81208 TN
Rubix:104A9212
Manufacturer :46256
EAN:7316577086648

Product details : SKF CYL. THRUST BEARING 81208 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x68x68 mm |
|---|---|
| Logistic Weight | 249 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 19 mm |
| Basic dynamic load, axial - Ca | 82999 N |
| Series | 81200 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.249 kg |
| Thickness | 5 mm |
| Reference speed | 1900 rpm |
| Limit speed | 3800 rpm |
| Basic static load, axial - C0a | 254999 N |
Show UNSPSC/ECL@SS
£ 76.94 excl. VAT
/ Each
£ 92.33 incl. VAT
- Delivery usually within ( 3 ) days
