INA 81134-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81134-TV
Rubix:238A2130
Manufacturer :0095987740000
EAN:4012802030907

Product details : INA 81134-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x215x215 mm |
|---|---|
| Logistic Weight | 2678 g |
| Inner diameter | 170 mm |
| Outer diameter | 215 mm |
| Width | 34 mm |
| Basic dynamic load, axial - Ca | 360000 N |
| Cage | polyamide |
| Reference speed | 570 rpm |
| Limit speed | 1500 rpm |
| Basic static load, axial - C0a | 1380000 N |
Show UNSPSC/ECL@SS
£ 859.81 excl. VAT
/ Each
£ 1,031.77 incl. VAT
- Usually arrives within 14 working days
