References
SKF:81113 TN
Rubix:181A0011
Manufacturer :46223
EAN:7316570782516

Product details : SKF CYLINDER THRUST BEARING 81113 TN
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x90x90 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Basic dynamic load, axial - Ca | 83000 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.312 kg |
| Thickness | 18 mm |
| Reference speed | 1700 rpm |
| Limit speed | 3400 rpm |
| Basic static load, axial - C0a | 320000 N |
Show UNSPSC/ECL@SS
£ 106.91 excl. VAT
/ Each
£ 128.29 incl. VAT
- Delivery usually within ( 3 ) days
