INA CYL. THRUST BEARING 81107-TV
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81107-TV
Rubix:105A2312
Manufacturer :0002403030000
EAN:4012802030761

Documents
Product details : INA CYL. THRUST BEARING 81107-TV
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x52x52 mm |
|---|---|
| Logistic Weight | 73 g |
| Inner diameter | 35 mm |
| Outer diameter | 52 mm |
| Width | 12 mm |
| Basic dynamic load, axial - Ca | 39000 N |
| Series | 811 |
| Cage | polyamide |
| Reference speed | 2600 rpm |
| Limit speed | 6600 rpm |
| Basic static load, axial - C0a | 101000 N |
Show UNSPSC/ECL@SS
£ 110.78 excl. VAT
/ Each
£ 132.94 incl. VAT
- In stock: Next day delivery
