References
SKF:81124 TN
Rubix:229A3635
Manufacturer :46230
EAN:7316570235791

Product details : SKF 81124 TN THRUST BEARING KIT
SKF cylindrical roller thrust bearings are designed to accommodate heavy axial loads and impact loads. They must not be subjected to any radial load. The bearings are very stiff and require little axial space.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design
- High stiffness
- Long service life
- Require little axial space
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x155x155 mm |
|---|---|
| Logistic Weight | 1050 g |
| Inner diameter | 120 mm |
| Outer diameter | 155 mm |
| Width | 25 mm |
| Basic dynamic load, axial - Ca | 170000 N |
| Series | 811 series |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 1.1 kg |
| Thickness | 25 mm |
| Reference speed | 1100 rpm |
| Limit speed | 2200 rpm |
| Basic static load, axial - C0a | 735000 N |
Show UNSPSC/ECL@SS
£ 418.44 excl. VAT
/ Each
£ 502.13 incl. VAT
- Usually arrives within 14 working days
