INA 89432-M AXIAL CYLINDRICAL ROLLER BEARINGS
Axial cylindrical roller bearing
See technical informationReferences
INA:89432-M
Rubix:274A7205
Manufacturer :0016442200000
EAN:4047643182973

Product details : INA 89432-M AXIAL CYLINDRICAL ROLLER BEARINGS
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x320x320 mm |
|---|---|
| Logistic Weight | 42000 g |
| Inner diameter | 160 mm |
| Outer diameter | 320 mm |
| Width | 95 mm |
| Basic dynamic load, axial - Ca | 1790000 N |
| Cage | brass |
| Reference speed | 410 rpm |
| Limit speed | 1170 rpm |
| Basic static load, axial - C0a | 6500000 N |
Show UNSPSC/ECL@SS
£ 3,753.74 excl. VAT
/ Each
£ 4,504.49 incl. VAT
- Usually arrives within 14 working days
