INA 81222-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81222-TV
Rubix:238A3622
Manufacturer :0000568040000
EAN:4012802031089

Documents
Product details : INA 81222-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x160x160 mm |
|---|---|
| Logistic Weight | 2500 g |
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 38 mm |
| Basic dynamic load, axial - Ca | 325000 N |
| Series | 812 |
| Cage | polyamide |
| Reference speed | 860 rpm |
| Limit speed | 2130 rpm |
| Basic static load, axial - C0a | 1030000 N |
Show UNSPSC/ECL@SS
£ 392.00 excl. VAT
/ Each
£ 470.40 incl. VAT
- Delivery usually within ( 7 ) days
