INA 81226-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationReferences
INA:81226-TV
Rubix:238A5007
Manufacturer :0095916720000
EAN:4012802113891

Product details : INA 81226-TV AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x190x190 mm |
|---|---|
| Logistic Weight | 3980 g |
| Inner diameter | 130 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Basic dynamic load, axial - Ca | 480000 N |
| Cage | polyamide |
| Reference speed | 710 rpm |
| Limit speed | 1800 rpm |
| Basic static load, axial - C0a | 1520000 N |
Show UNSPSC/ECL@SS
£ 580.51 excl. VAT
/ Each
£ 696.61 incl. VAT
- Delivery usually within ( 7 ) days
