Cylindrical Roller Thrust Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x62x62 mm |
---|---|
Logistic Weight | 208 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 18 mm |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 2000 rpm |
Limit speed | 4000 rpm |
Usually arrives within 14 working days