INA 81236-M CYL THRUST BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81236-M
Rubix:210A8784
Manufacturer :0057690350000
EAN:4054362005377

Documents
Product details : INA 81236-M CYL THRUST BEARING
Axial cylindrical roller bearing 812..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x250x250 mm |
|---|---|
| Logistic Weight | 9088 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 56 mm |
| Basic dynamic load, axial - Ca | 700000 N |
| Series | 812 |
| Cage | brass |
| Reference speed | 520 rpm |
| Limit speed | 1340 rpm |
| Basic static load, axial - C0a | 2440000 N |
Show UNSPSC/ECL@SS
£ 1,478.74 excl. VAT
/ Each
£ 1,774.49 incl. VAT
- Delivery usually within ( 7 ) days
