INA 81138-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing
See technical informationSee documentsReferences
INA:81138-M
Rubix:238A1376
Manufacturer :0005073000000
EAN:4012802030921

Documents
Product details : INA 81138-M AXIAL CYLINDRICAL ROLLER BEARING
Axial cylindrical roller bearing 811..-M, single row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x240x240 mm |
|---|---|
| Logistic Weight | 4174 g |
| Inner diameter | 190 mm |
| Outer diameter | 240 mm |
| Width | 37 mm |
| Basic dynamic load, axial - Ca | 385000 N |
| Series | 811 |
| Cage | brass |
| Reference speed | 570 rpm |
| Limit speed | 1340 rpm |
| Basic static load, axial - C0a | 1500000 N |
Show UNSPSC/ECL@SS
£ 1,136.50 excl. VAT
/ Each
£ 1,363.80 incl. VAT
- Usually arrives within 14 working days
