Axial deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x95x95 mm |
---|---|
Logistic Weight | 690 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 26 mm |
Series | 512 |
Material | Steel |
Reference speed | 5300 rpm |
Limit speed | 4200 rpm |
Basic static load, axial - C0a | 139000 N |
Basic dynamic load, axial - Ca | 62000 N |
In stock: Next day delivery